Shop All Bug Killer Accessories
Dynatrap
Replacement Bulb, Ultraviolet, 12W
Mfr # 32050
Zoro # G1628031
original price:
$32.29
20% off
new price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultraviolet
- Watts 6 W
- Length (In.) 8 7/8 in
- Width (In.) 5/8 in
- Depth (In.) 5/8 in
Product Information
- Brand Dynatrap
- MFR # 32050
- Zoro # G1628031
- UPC # 043256320508
- Country of Origin China
- Category Bug Killer Accessories
Dimensions
Length (In.) | 8 7/8 in |
Width (In.) | 5/8 in |
Depth (In.) | 5/8 in |
Overall Width | 3 in |
Overall Height | 11 1/4 in |
Overall Depth | 1 in |
Details
Item | Replacement Bulb |
Type | Ultraviolet |
Watts | 6 W |
For Use with Stock Number | DT2000XL, DT2000XLP |
Bug Killer Bulb Shape | Straight |
Bulb Shape | Straight |
Total Lamp Wattage | 6 W |
Compatible with Manufacturer Part Number | DT2000XL, DT2000XLPSR, DT3012 |
Product Type | Replacement Bulb |
Includes | (2) Replacement Bulbs |
Description
Replacement Bulb, Product Type Replacement Bulb, Includes (2) Replacement Bulbs, Overall Height 11 1/4 in, Overall Width 3 in, Overall Depth 1 in, Total Lamp Wattage 6 W, Compatible with Manufacturer Part Number DT2000XL, DT2000XLPSR, DT3012, Bulb Shape Straight, Compatible with Grainger Part Number 488V10, 488V13
Restrictions
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL OAK 300CT Anywhere Matches (533-378-863)
- BONIDE PRODUCTS Rooting Pwdr (925)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P554)
- XPOWER 2 HP, 100 CFM, 8 Amps, 2-in-1 Pro-At-Home Force Air Pet Dryer + Vacuum (B-2 PINK)
- DYNATRAP Glue Card, Replacement, 3" L, 1/64" W (230093)
- DYNATRAP Replacement Bulb, Ultraviolet, 9W (21050)
- DYNATRAP Replacement Bulb, Ultraviolet, 7W (41050)
- DYNATRAP DYNATRAP 43050-R Light Bulb, 26 W (43050)
- DYNATRAP Dynatrap Uv Repl Bulb 9W (21050)
- WESTWARD Blacklight Bulb, Replacement, 50W, U-Shape (36RF99)
- WESTWARD Blacklight Bulb, Replacement, 40W, U-Shape (36RF98)
- Dynatrap Bug Killer Accessories