Shop All Stethoscopes
Dynarex
Stethoscope, Single, Sphygmomanometer, PK50
Mfr # 7110
Zoro # G9757711
original price:
$149.99
7% off
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Single
- Weight 12.9 lb
- Size Adult/Pediatric
- For Use With Sphygmomanometer
- Length 22 in
Product Information
- Brand Dynarex
- MFR # 7110
- Zoro # G9757711
- UPC # 616784711027
- Country of Origin China
- Category Stethoscopes
Dimensions
Size | Adult/Pediatric |
Length | 22 in |
Details
Item | Stethoscope |
Head | Single |
Weight | 12.9 lb |
For Use With | Sphygmomanometer |
Disposable | Yes |
Packaged In | Box |
Material | PVC |
Industry Type | Healthcare |
Color | Black |
Description
Stethoscope, Single Head, Length 22 in, Size Adult/Pediatric, Color Black, Disposable Yes, Material PVC, Packaged In Box, Weight 12.9 lb, For Use With Sphygmomanometer, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE Cohesive Bandage, Tan, 2" x 5 yd., PK4 (TS-3188-4T)
- MEDLINE Gauze, Avant, 4"x4", PK200 (NON25444)
- AFS Multi-height Folding Embalming Table (11028)
- BEACTIVE PLUS Back and Calf Heat Wrap Mesh Fabric 1 pk (BA-1000)
- DYNAREX Stethoscope, Dual, Sphygmomanometer, PK50 (7111)
- MABIS Nurse Stethoscope, Adult, Blue (10-428-010)
- MABIS Aneroid Sphymomanometer/Stethoscope Kit (01-360-051)
- MEDSOURCE Stethoscope, Black (MS-70021)
- MABIS Nurse Stethoscope, Adult, Black (10-428-020)
- EMI Stethoscope, Pink, 32" L (951)
- MABIS Dual Head Combo Kit, Royal Blue (01-260-211)
- Dynarex Diagnostic Equipment