Shop All Stethoscopes
Dynarex
Stethoscope, Dual, Sphygmomanometer, PK50
Mfr # 7111
Zoro # G9757702
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dual
- Weight 13.8 lb
- Size Adult/Pediatric
- For Use With Sphygmomanometer
- Length 22 in
Product Information
- Brand Dynarex
- MFR # 7111
- Zoro # G9757702
- UPC # 616784711133
- Country of Origin China
- Category Stethoscopes
Dimensions
Size | Adult/Pediatric |
Length | 22 in |
Details
Item | Stethoscope |
Head | Dual |
Weight | 13.8 lb |
For Use With | Sphygmomanometer |
Disposable | Yes |
Packaged In | Box |
Color | Black |
Material | PVC |
Industry Type | Healthcare |
Description
Stethoscope, Dual Head, Length 22 in, Size Adult/Pediatric, Color Black, Disposable Yes, Material PVC, Packaged In Box, Weight 13.8 lb, For Use With Sphygmomanometer, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Instant Cold Compress, 5 Compress/Pack, 4 x 5, PK5 (B503-5)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 75 Person (90612)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 107 Components, OSHA Compliant, Metal Case (224-U/FAO)
- OASIS Non-Woven Gauze Sponges, 4in x 4in, 4 Ply, 200/Sleeve, 6 Packs (PK444X6)
- MABIS Nurse Stethoscope, Adult, Black (10-428-020)
- THINKLABS One Amplified Stethoscope (HC-TL1001)
- EMI Stethoscope, Red, 22" L (948)
- MABIS Stethoscope, Dual Head, Black (10-446-020)
- MABIS Sprague Rappaport Kit, Royal Blue (01-360-211)
- MABIS Dual Head Combo Kit, Black (01-260-021)
- DEALMED Economy Dual-Head Stethoscope, Light Blue, Ea. (786406)
- Dynarex Stethoscopes