Shop All Blood Pressure Gauges & Sphygmomanometers
Dynarex
Sphygmomanometer, Thigh, XLAdult, Blk, PK10
Mfr # 7109
Zoro # G9757727
product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Thigh
- Weight 1.025 lb
- Patient Type XL Adult
- Color Black
- Height 8 5/16 in
Product Information
- Brand Dynarex
- MFR # 7109
- Zoro # G9757727
- UPC # 616784710938
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 8 5/16 in |
Width | 8 5/16 in |
Length | 28 in |
Cuff Size | 28 in |
Details
Item | Sphygmomanometer |
Test Location | Thigh |
Weight | 1.025 lb |
Patient Type | XL Adult |
Color | Black |
Cuff Material | Nylon |
Industry Type | Healthcare |
Description
Sphygmomanometer, Thigh, Cuff Size 28 in, Patient Type XL Adult, Cuff Material Nylon, Color Black, Length 28 in, Width 8 5/16 in, Height 8 5/16 in, Weight 1.025 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERET PRODUCTS MD Medical Oxygen Cylinder w/ToggleValve (MDCYLT-W)
- DATREX Datrex First Aid Kit, 1/Case - DX0402M (DX0402M)
- MCKESSON Sterile USP Type VII Gauze Sponge, 4 x 4 Inch, 10PK (16-4276)
- SURLY BAR SOAP AGGR FULL 7.5OZ (SS001)
- MEDSOURCE Blood Pressure Unit, For Large Adults (MS-BP200)
- CABLES & SENSORS Zoll Compatible NIBP Hose - Adult/Pediatric Single Hose 250 cm (AS-15-170)
- BLUE JAY Blue Jay BJ120121 Large Adult BP Cuff-Complete for BJ120120 BP unit (BJ120121)
- ZEWA Zewa UAM-880 Deluxe Automatic Blood Pressure Monitor with Advanced Average Function (UAM-880)
- ADVOCATE Upper Arm Blood Pressure Monitor, Small/Medium Cuff (406 S/M)
- ZEWA Zewa UAM-880XL Deluxe Automatic Blood Pressure Monitor with Extra Large Cuff (UAM-880XL)
- FLEMING SUPPLY Fleming Supply One-Touch Blood Pressure Monitor, Adjustable Wrist Cuff, Fast and Accurate Readings (571834IHD)
- Dynarex Diagnostic Equipment