Shop All Blood Pressure Gauges & Sphygmomanometers
Dynarex
Sphygmomanometer, Arm, 25in, Adlt, Bk, PK10
Mfr # 7108
Zoro # G9757736
product price: $159.99
/pk 10, $16.00/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Weight 0.97 lb
- Patient Type Large Adult
- Color Black
- Height 6 29/32 in
Product Information
- Brand Dynarex
- MFR # 7108
- Zoro # G9757736
- UPC # 616784710839
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 6 29/32 in |
Width | 6 29/32 in |
Length | 25 in |
Cuff Size | 25 in |
Details
Item | Sphygmomanometer |
Test Location | Arm |
Weight | 0.97 lb |
Patient Type | Large Adult |
Color | Black |
Industry Type | Healthcare |
Cuff Material | Nylon |
Description
Sphygmomanometer, Arm, Cuff Size 25 in, Patient Type Large Adult, Cuff Material Nylon, Color Black, Length 25 in, Width 6 29/32 in, Height 6 29/32 in, Weight 0.97 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOLL Electrodes, 33-1/2 In. L (8900-0800-01)
- DYNAREX Triangular Bandage, Cotton, 40inx56in, PK12 (3680)
- HEALTHSMART Pulse Oximeter, LED Display Type (40-816-000)
- PEPTO Pepto-Bismol Original Chewable Tablet 12 Count, PK24 (32040)
- ZEWA Zewa UAM-880 Deluxe Automatic Blood Pressure Monitor with Advanced Average Function (UAM-880)
- ZAYAAN HEALTH Fully Automatic ARM Blood Pressure Monitor (BLZH-ABPM-BLD2)
- MICROLIFE Microlife BP3GU1-8X BPM6 - Premium Blood Pressure Monitor (BP3GU1-8X)
- FLEMING SUPPLY Blood Pressure Cuff, Electronic Digital Upper Arm Heart Monitor with LCD Display Personal Tracker (462004HSE)
- HCS Aneroid Blood Pressure Gauge, Black (HCS9027)
- ILC Replacement For CABLES AND SENSORS, BP47 (BP47)
- SANOXY Automatic Digital Wrist Blood Pressure Monitor BP Cuff Machine Home Test Device (PPT-Health7)
- Dynarex Diagnostic Equipment