Shop All Blood Pressure Gauges & Sphygmomanometers
Dynarex
Sphygmomanometer, Arm, 20in, Adult, Blk, PK10
Mfr # 7107
Zoro # G9757745
product price: $92.95
/pk 10, $9.30/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Patient Type Adult
- Weight 0.88 lb
- Color Black
- Height 5 1/2 in
Product Information
- Brand Dynarex
- MFR # 7107
- Zoro # G9757745
- UPC # 616784710723
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 5 1/2 in |
Width | 5 1/2 in |
Length | 20 in |
Cuff Size | 20 in |
Details
Item | Sphygmomanometer |
Test Location | Arm |
Patient Type | Adult |
Weight | 0.88 lb |
Color | Black |
Cuff Material | Nylon |
Industry Type | Healthcare |
Description
Sphygmomanometer, Arm, Cuff Size 20 in, Patient Type Adult, Cuff Material Nylon, Color Black, Length 20 in, Width 5 1/2 in, Height 5 1/2 in, Weight 0.88 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901)
- WAHL CLIPPERRP 10PC Haircutting Kit (9314-300)
- ILC Replacement for Light Bulb / Lamp H3-12v55w replacement light bulb lamp (H3-12V55W LIGHT BULB / LAMP)
- HOT MAX HOLDER FLA TSOAP STONE (22025)
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor w/ Adult and Large Cuff (01-554)
- VERIDIAN HEALTHCARE ProKit Aneroid Sphygmomanometer With Sprague Scope, Adult, Teal (02-12613)
- A & D MEDICAL A&D Medical UA767F Wide Range Cuff Monitor (UA767F)
- MEDLINE Digital Blood Pressure Monitor, Blue (MIIMDS3001)
- ZAYAAN HEALTH Fully Automatic ARM Blood Pressure Monitor (BLZH-ABPM-BLD2)
- PYLE Fully Automatic Upper-Arm Blood Pressure (PHBPB16TL)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-130-011)
- Dynarex Diagnostic Equipment