Shop All Diagnostic and Monitoring Instruments and Supplies
Dynarex
Snap Electrodes, Adult, White, Foam, PK600
Mfr # 7103
Zoro # G9757763
original price:
$127.99
14% off
new price: $108.99
/pk 600, $0.18/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Diameter 50 mm
- Color White
- Size Adult
- Industry Type Healthcare
Product Information
- Brand Dynarex
- MFR # 7103
- Zoro # G9757763
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Diameter | 50 mm |
Size | Adult |
Details
Item | Snap Electrodes |
Material | Foam |
Color | White |
Industry Type | Healthcare |
Packaged In | (2) Electrodes Per Strip, (25) Strips Per Pouch |
Description
Snap Electrodes, Size Adult, Color White, Material Foam, Diameter 50 mm, Packaged In (2) Electrodes Per Strip, (25) Strips Per Pouch, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW SOLUTIONS 22 x 18 in. Invacare Wheelchair Seat Extra Depth- Black Vinyl (US221)
- 3M First Aid Waterproof Tape, 15'L x 1"W, Flexible (MMM731)
- VASELINE Hand and Body Lotion, 600mL Size, PK4 (CB040837)
- LEARNLAB Motor Simulator Training System, 26" H (722301511589)
- DYNAREX Curved Nasal Cannula, Adult, 25 ft., PK25 (33128)
- DYNAREX Sterile Burn Sheet, Blue, 90inLx60inW, PK12 (3520)
- DYNAREX Medical Blades #11 (4131)
- DYNAREX Emrgncy Economy Blankt, Yllw, 80x54in, PK50 (3519)
- DYNAREX Ear and Ulcer Bulb Syrnge, 2 oz, Blue, PK50 (4910)
- DYNAREX Survival Rescue Blnkt, Slvr, 84x52in, PK120 (3537)
- B & K NDS 18 in. W X 18.5 in. D Square Catch Basin (1882)
- Dynarex Diagnostic and Monitoring Instruments and Supplies