Shop All Gauze & Dressings
Dynarex
Multi-Trauma Dressing, 12inW x 30inL, PK50
Mfr # 3532
Zoro # G9758786
product price: $76.19
/pk 50, $1.52/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Package Type Box
- Length 30 in
- Industry Type Healthcare
- Color White
Product Information
- Brand Dynarex
- MFR # 3532
- Zoro # G9758786
- UPC # 616784353234
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 30 in |
Width | 12 in |
Dressing Length | 30 in |
Dressing Width | 12 in |
Details
Waterproof | No |
Package Type | Box |
Industry Type | Healthcare |
Item | Multi-Trauma Dressing |
Color | White |
Includes | (50) Boxes Per Case |
Material | Cotton |
Sterile/Non-Sterile | Sterile |
Latex Content | Latex Free |
Product Type | Multi-Trauma Dressing |
Water Resistance | Not Water Resistant |
Number of Units Included | 50 |
Sterility | Sterile |
Fastener Included | Fastener Not Included |
Unitized | Unitized |
Dressing Color | White |
Description
Multi-Trauma Dressing, Dressing Length 30 in, Dressing Width 12 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 50, Latex Content Latex Free, Dressing Color White, Package Type Box, Product Type Multi-Trauma Dressing, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Chemo/Sharps Container, 8 Gal., Hinged, PK2 (SCWC100985)
- MILWAUKEE TOOL BARREL ASSEMBLY PART (ML30-06-0200)
- MOBILEAID XL AED & First Aid Backpack (31480)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Knuckle Fabric Bandages, PK20 (FAE-6200)
- DYNAREX Surgical Gauze Sponge 2"x 2" 8 Ply (3222)
- DYNAREX DynaDerm Hydrocolloid Dressing-X, PK60 (3019)
- DYNAREX Dynarex Xeroform Gauze Dressing, 5inL x 9inW, 200 Pcs (3054)
- DYNAREX Triangular Bandage, 36in W x 51in L, PK12 (3672)
- DYNAREX Dynarex DynaSorb Super Absorbent Dressings, Non Adherent, 4inL x 4inW, 120 Pcs (3087)
- DYNAREX Sensi Wrap, 1" x 5 yd., Tan, PK30 (3171)
- MEDLINE Gauze, Sponge, Ns, Lf, 16-Ply, PK200 (PRM21416C)
- Dynarex Gauze & Dressings