Shop All Bandages
Dynarex
Knuckle Bandage, 3" LX1-1/2" W, PK2400
Mfr # 3619
Zoro # G5805879
product price: $113.99
/pk 2400, $0.05/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Box
- Metal Detectable No
- Length 3"
- For Use With Wound Care
- Bandage Color Beige
Product Information
Dimensions
Length | 3" |
Width | 1-1/2" |
Details
Package Type | Box |
Metal Detectable | No |
For Use With | Wound Care |
Bandage Color | Beige |
Item - Adhesive Bandages | Knuckle Bandages |
Bandages Included | 2400 |
Water Resistant/Waterproof | None |
Latex Content | Latex Free |
Item | Knuckle Bandage |
Bandage Material | Fabric |
Description
Knuckle Bandage, Bandage Material Fabric, Metal Detectable No, Latex Content Latex Free, Package Type Box, Bandage Color Beige, Package Quantity 2400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, X-Large Contour, 10x20", 72PK (1513)
- ILC Replacement for Critikon Dinamap 2751 Nibp Cuffs (2751 NIBP CUFFS CRITIKON DINAMAP)
- FIRST AID ONLY Heavy Woven Adhesive Bandages, Fingertip, 1.75 x 3, PK25, 25PK (G163)
- DEFIBTECH AED Soft Black Case (DAC-100)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 2inW x 5 yards, Assorted, 36 Pcs (3182)
- DYNAREX Dynarex&153; Adhesive Fabric Bandages Knuckle, Sterile 1-1/2inL x 3inW, 2400 Pcs (3619)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 4inW x 5 yards, Tan, 18 Pcs (3174)
- DYNAREX Sheer Adhesive Bandage, 3X3/4", PK2400 (3601)
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls W/o Rubber Latex, 1inW x 5 yards, 30 Pcs (3187)
- DYNAREX Dynarex&153; Sensi Wrap Self Adherent Bandage Rolls, 2inW x 5 yards, Dark Blue, 36 Pcs (3287)
- CURAD Heavy Duty Bandages, Assorted Sizes, PK30, 30PK (CUR14924RB)
- Dynarex Bandages