Shop All Diagnostic and Monitoring Instruments and Supplies
Dynarex
Emrgncy Premium Blankt, Yllw, 80x54in, PK25
Mfr # 3518
Zoro # G9758847
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blanket Width 54 in
- Blanket Length 80 in
- Blanket Material Synthetic Fiber
- Industry Type Healthcare
- Blanket Color Yellow
Product Information
- Brand Dynarex
- MFR # 3518
- Zoro # G9758847
- UPC # 616784351834
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Blanket Width | 54 in |
Blanket Length | 80 in |
Details
Item | Emergency Premium Blanket |
Blanket Material | Synthetic Fiber |
Industry Type | Healthcare |
Blanket Color | Yellow |
Description
Emergency Premium Blanket, Blanket Color Yellow, Blanket Material Synthetic Fiber, Blanket Length 80 in, Blanket Width 54 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONAIR Hairdryer, Handheld, Black, 1875 Watts, Ion (169BIW)
- ZEP Cleaner, Size 1 gal., Jug, Liquid, PK4 (184823)
- FIRST AID ONLY Bandage, Beige, Plastic, 60PK (1-060)
- FIRST AID ONLY Fingertip Bandage, Fabric, 1-3/4x2In, PK100 (G127)
- DYNAREX Curved Nasal Cannula, Adult, 25 ft., PK25 (33128)
- DYNAREX Sterile Burn Sheet, Blue, 90inLx60inW, PK12 (3520)
- DYNAREX Emrgncy Economy Blankt, Yllw, 80x54in, PK50 (3519)
- DYNAREX Ear and Ulcer Bulb Syrnge, 2 oz, Blue, PK50 (4910)
- DYNAREX Medical Blades #11 (4131)
- DYNAREX Survival Rescue Blnkt, Slvr, 84x52in, PK120 (3537)
- ECONOMY Economy Weitlaner Retractor, Blunt, 5.5in, Satin Finish (26-571-S)
- Dynarex Diagnostic and Monitoring Instruments and Supplies