Shop All Mattress Covers and Pads
Dynarex
Dspsbl Undrpds, 17x24In, Tissue Fill, PK300
Mfr # 1340
Zoro # G7880826
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 x 24 in
- Color Blue
- Material Wood Pulp/Paper
- Product Type Underpads
- Absorption Level Extra Heavy
Product Information
- Brand Dynarex
- MFR # 1340
- Zoro # G7880826
- UPC # 616784134031
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | 17 x 24 in |
Overall Depth | 17 in |
Overall Width | 24 in |
Details
Description
Disposable Underpad, Product Type Underpads, Absorption Level Extra Heavy, Features Non-Skid Backing, Sealed on all Four Sides to Prevent Leakage, Color Blue, Overall Width 24 in, Overall Depth 17 in, Topsheet Material Paper, Wood Pulp, Standards Not Applicable, Biodegradable No, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- FLASH FURNITURE Copper Metal Outdoor Stool, 24" (4-ET-3534-24-POC-GG)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Whisper White, 4PK (1237)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22201)
- DYNAREX Disposable Underpads, 23x36In, 60g, PK150 (1346)
- DYNAREX Disposable Underpads, 23x36In, 45 g, PK150 (1343)
- DYNAREX Disposable Underpads, 23x24In, 31 g, PK200 (1342)
- DYNAREX Disposable Underpads, 30x30In, 105 g, PK100 (1347)
- CLEANREST Mattress Encasement, Twin XL 39x80x7-15 (845168015462)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Queen (RF-MP101-Q-GG)
- DREAM SAFE DreamPlus Mattress Protectr 60x80x105 (1610354)
- Dynarex Mattress Covers and Pads