Shop All Mattress Covers and Pads
Dynarex
Disposable Underpads, 30x30In, 105 g, PK100
Mfr # 1347
Zoro # G7971984
product price: $66.89
/pk 100, $0.67/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 x 30 in
- Color Blue
- Material Wood Pulp/Paper
- Product Type Underpads
- Overall Width 30 in
Product Information
- Brand Dynarex
- MFR # 1347
- Zoro # G7971984
- UPC # 616784134727
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | 30 x 30 in |
Overall Width | 30 in |
Overall Depth | 30 in |
Details
Item | Disposable Underpad |
Color | Blue |
Material | Wood Pulp/Paper |
Product Type | Underpads |
Absorption Level | Extra Heavy |
Biodegradable | No |
Features | Non-Skid Backing, Sealed on all Four Sides to Prevent Leakage |
Topsheet Material | Paper, Wood Pulp |
Description
Disposable Underpad, Product Type Underpads, Absorption Level Extra Heavy, Features Non-Skid Backing, Sealed on all Four Sides to Prevent Leakage, Color Blue, Overall Width 30 in, Overall Depth 30 in, Topsheet Material Paper, Wood Pulp, Standards Not Applicable, Biodegradable No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jennifer Goldberger 'Blush & Navy Ii' Canvas Art, 14x19 (WAG13071-C1419GG)
- EQUITY BY LA CROSSE Electric Analog Alarm Clock (33100)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Latte Fabric Frosted Window (1852342-3)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 4 Tier, 69"H, Office, Bedroom, Laminate, Grey, Black (I 2755)
- DYNAREX Disposable Underpads, 23x36In, 60g, PK150 (1346)
- DYNAREX Disposable Underpads, 23x24In, 31 g, PK200 (1342)
- DYNAREX Disposable Underpads, 23x36In, 45 g, PK150 (1343)
- DYNAREX Dspsbl Undrpds, 17x24In, Tissue Fill, PK300 (1340)
- CLEANREST Mattress Encasement, Twin XL 39x80x7-15 (845168015462)
- DMI Mattress Encasmnt, Queen, 80inL, Cntoured (554-8068-1952)
- SCA PERSONAL CARE SCA PERSONAL CARE SQ36066 TENA Comfort Pants; 2 Extra Large & 3 Extra Large - 38 to 62 in. (SQ36066)
- Dynarex Mattress Covers and Pads