Shop All Diagnostic and Monitoring Instruments and Supplies
Dynarex
Curved Nasal Cannula, Adult, 25 ft., PK25
Mfr # 33128
Zoro # G3858368
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Non-Flared
- Tube Length 25 ft
- Material PVC
- Color Clear/Green
- Size Adult
Product Information
- Brand Dynarex
- MFR # 33128
- Zoro # G3858368
- UPC # 616784520339
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Tube Length | 25 ft |
Size | Adult |
Details
Item | Curved Nasal Cannula |
Tip Style | Non-Flared |
Material | PVC |
Color | Clear/Green |
Industry Type | Healthcare |
Description
Curved Nasal Cannula, Size Adult, Tip Style Non-Flared, Tube Length 25 ft, Material PVC, Color Clear/Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUTEST Pregnancy Tests, 25 Number of Tests (PF864)
- SHEILA SHINE Stainless Steel Polish Spray, Low-VOC, 10 oz, , PK 12 (SSISSCA10CT)
- EMI Vital Signs Triage Notepads, 5 Pack (690)
- MERET PRODUCTS Omni Pro X, Infection Control Complete, (M8101TB)
- DYNAREX Ear and Ulcer Bulb Syrnge, 2 oz, Blue, PK50 (4910)
- DYNAREX Sterile Burn Sheet, Blue, 90inLx60inW, PK12 (3520)
- DYNAREX Emrgncy Economy Blankt, Yllw, 80x54in, PK50 (3519)
- DYNAREX Medical Blades #11 (4131)
- DYNAREX Survival Rescue Blnkt, Slvr, 84x52in, PK120 (3537)
- B & K NDS 18 in. W X 18.5 in. D Square Catch Basin (1882)
- MEDI-FIRST Eye Magnet, Silver, SS, Length: 4 in (71701)
- Dynarex Diagnostic and Monitoring Instruments and Supplies