Shop All Blood Pressure Gauges & Sphygmomanometers
Dynarex
Blood Pres. Kit, Dual Hd Stethoscope, PK10
Mfr # 7099
Zoro # G9757806
product price: $164.99
/pk 10, $16.50/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Test Location Arm
- Includes Dual Head Stethoscope
- Patient Type Adult
- Weight 1.12 lb
- Color Black
Product Information
- Brand Dynarex
- MFR # 7099
- Zoro # G9757806
- UPC # 616784709925
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Dimensions
Height | 5 1/2 in |
Width | 5 1/2 in |
Length | 20 in |
Cuff Size | 20 in |
Details
Item | Blood Pressure Kit |
Test Location | Arm |
Includes | Dual Head Stethoscope |
Patient Type | Adult |
Weight | 1.12 lb |
Color | Black |
Industry Type | Healthcare |
Cuff Material | Nylon |
Description
Blood Pressure Kit, Arm, Cuff Size 20 in, Patient Type Adult, Cuff Material Nylon, Color Black, Length 20 in, Width 5 1/2 in, Height 5 1/2 in, Weight 1.12 lb, Includes Dual Head Stethoscope, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Forceps, Dark Blue, 4-1/3 In L, PK6 (HS15998C)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 8x10", 2mL, Clear, PK1000 (Z2.0810)
- BASIC ELEMENTS Facial Soap Bar, Clean Scent, 0.71 oz Box, PK500 (SP-BEL-FL)
- DAYQUIL Cold and Flu Refill, 4 ct, 6PK (97042)
- FLEMING SUPPLY Fleming Supply Digital Blood Pressure Monitor, Adjustable Cuff, 2 Memory Groups for Multiple Users (146695MDZ)
- A & D MEDICAL A&D Medical UA651Ble Deluxe Connected Blood Pressure Monitor; White (UA651BLE)
- FLEMING SUPPLY Adult Blood Pressure Cuff Electronic Digital Upper Arm Heart Monitor, LCD Display, Personal Tracker (904670TGZ)
- MEDSOURCE Blood Pressure Unit, Pediatric (MS-BP300)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-140-016)
- FLEMING SUPPLY Automatic Upper Arm Blood Pressure Monitor, Cuff and LCD Display Screen, Fast BP and Pulse Readings (370627XBN)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (09-141-016)
- Dynarex Diagnostic Equipment