Shop All Swabs and Applicators
This Product is Discontinued
Dynarex
Applicator, Cotton Tip, 6 In, PK100 (Discontinued)
Mfr # 4302
Zoro # G3982921
This Product is Discontinued
Key Features
- Application Cleaning
- Head Material Cotton
- Handle Material Wood
- Overall Length 5 in
- Head Width 0.025 in
Product Information
- Brand Dynarex
- MFR # 4302
- Zoro # G3982921
- UPC # 347682630157
- Country of Origin China
- Category Swabs and Applicators
Dimensions
Overall Length | 5 in |
Head Width | 0.025 in |
Head Length | 0.5 in |
Details
Item | Applicator |
Application | Cleaning |
Head Material | Cotton |
Handle Material | Wood |
Description
Applicator, Overall Length 5 in, Head Material Cotton, Head Width 0.025 in, Head Length 0.5 in, Handle Material Wood, Cleaning, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.