Shop All Pneumatic Condensate Auto Drains
Dynaquip Controls
Auto Drain Valve, 115V, 3/4 In.
Mfr # AD2A 3/4
Zoro # G9503471
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in NPT
- Drain Size 3/4 in
- Drain Rate 6.0 gal/cycle
- Adjustable Drain Cycle 1 min to 14 days
- Purge Time 7 sec
Product Information
- Brand Dynaquip Controls
- MFR # AD2A 3/4
- Zoro # G9503471
- UPC # 649848058813
- Country of Origin United States
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 3/4 in NPT |
Drain Size | 3/4 in |
Overall Width | 5 in |
Overall Depth | 3 3/4 in |
Overall Height | 5 7/8 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 6.0 gal/cycle |
Adjustable Drain Cycle | 1 min to 14 days |
Purge Time | 7 sec |
Voltage | 115 V |
Max. Pressure | 200 psi |
Operating Temp. Range | 35 Degrees to 165 Degrees F |
Amps AC | 0.83 A |
Body Material | Lead Free Brass |
Hz | 60 |
Description
Timed Electric Auto Drain Valve, Pipe Size 3/4 in NPT, Drain Size 3/4 in, Drain Rate 6.0 gal/cycle, Adjustable Drain Cycle 1 min to 14 days, Purge Time 7 sec, Voltage 115 V, Max. Pressure 200 psi, Operating Temp. Range 35 Degrees to 165 Degrees F, Hz 60, Amps AC 0.83 A, Body Material Lead Free Brass, Overall Height 5 7/8 in, Overall Width 5 in, Overall Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AX81 Gold-Ribbon Cog-Belt (AX81)
- TB WOODS V-Belt Sheave, Classical, 4.8 dia. x 5B-SD (485B)
- ACCU-LUBE Cutting Oil, 2.2 oz, Jar (79042)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1-1/4 In. (AD2A 1 1/4)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1/4 In. (AD2A 1/2)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1 In. (AD2A 1)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 75 gpm (53RG52)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 2 CCN-115V)
- SPEEDAIRE Auto Drain Valve, 115V, 1.2 gpm (38XT31)
- SPEEDAIRE Zero Loss Drain, Pilot Operated, 1/2In NPT (NLD-0015)
- Dynaquip Controls Pneumatic Condensate Auto Drains