Shop All Pneumatic Condensate Auto Drains
Dynaquip Controls
Auto Drain Valve, 115V, 1-1/4 In.
Mfr # AD2A 1 1/4
Zoro # G9503453
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4 in NPT
- Drain Size 1 1/4 in
- Drain Rate 12.8 gal/cycle
- Adjustable Drain Cycle 1 min to 14 days
- Purge Time 7 sec
Product Information
- Brand Dynaquip Controls
- MFR # AD2A 1 1/4
- Zoro # G9503453
- UPC # 649848058837
- Country of Origin United States
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1-1/4 in NPT |
Drain Size | 1 1/4 in |
Overall Width | 5 in |
Overall Depth | 3 3/4 in |
Overall Height | 6 51/64 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 12.8 gal/cycle |
Adjustable Drain Cycle | 1 min to 14 days |
Purge Time | 7 sec |
Voltage | 115 V |
Max. Pressure | 200 psi |
Operating Temp. Range | 35 Degrees to 165 Degrees F |
Body Material | Lead Free Brass |
Amps AC | 0.83 A |
Hz | 60 |
Description
Timed Electric Auto Drain Valve, Pipe Size 1-1/4 in NPT, Drain Size 1 1/4 in, Drain Rate 12.8 gal/cycle, Adjustable Drain Cycle 1 min to 14 days, Purge Time 7 sec, Voltage 115 V, Max. Pressure 200 psi, Operating Temp. Range 35 Degrees to 165 Degrees F, Hz 60, Amps AC 0.83 A, Body Material Lead Free Brass, Overall Height 6 51/64 in, Overall Width 5 in, Overall Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-3/8" (9S138)
- DYNABRADE Max Flow, Air Hose Assembly, 50 ft. (94854)
- PREVOST High Flow Coupler, 1/2" MNPT (ERC 071253)
- U.S. MOTORS Motor, 3PH, 3/4HP, 1800,208-230/460V, WD 56C (WD34S2ACR)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 3/4 In. (AD2A 3/4)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1 In. (AD2A 1)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1/4 In. (AD2A 1/2)
- SPEEDAIRE Auto Drain Valve, 230V, 1.2 gpm (38XR70)
- INTECH Auto Drain Valve, 115V, 1/2", 38 gpm (TDV50-10)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 5 CCN-230V)
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 300 psi (PH50-0MAAA)
- Dynaquip Controls Pneumatic System Components