Shop All Ball Valves
Dynaquip Controls
3/4" FNPT Carbon Steel Ball Valve Inline
Mfr # VAE2.A00P 3/4
Zoro # G3227366
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Body Style Inline
- Features Designed for high pressure flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline and crude oil applications. External phosphate coated body provides superior corrosion resistance. Repairable, bar stock body design.
- Max. Pressure 4600 psi CWP
- Connection Type FNPT x FNPT
Product Information
- Brand Dynaquip Controls
- MFR # VAE2.A00P 3/4
- Zoro # G3227366
- UPC # 649848037993
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 9.39 in |
Connection Size - Side 1 | 3/4 in |
Handle Length | 7.56 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Handle Height | 3.71 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 5,800 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Carbon Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAP-TITE Waterless Trap Seal, 1 3/8 in H, Black (69435)
- EEMAX Eemax 8.3kW 208V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX8208T)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 3/4 in Pipe Size (835-007SR)
- ZORO SELECT WYE Valve, 2-1/2 NST x 1-1/2 NPSH, Brass (6AKE3)
- DYNAQUIP CONTROLS 1" FNPT Carbon Steel Ball Valve Inline (VAE2.A00P 1)
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way (EHH25ATE20H)
- DYNAQUIP CONTROLS 1" FNPT Carbon Steel Ball Valve Inline (VLE2.AK 1)
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S21AJE23H)
- DYNAQUIP CONTROLS 3/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S24AJE23H)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S23AJE23H)
- LEGEND VALVE 2" T-1001 NO LEAD IPS FP BV (101-028NL)
- Dynaquip Controls Valves