Shop All Pneumatic Flow Control Valves
Dynaquip Controls
3" FNPT Brass Pneumatic Ball Valve 3-Way
Mfr # PYHGAAUDA075A
Zoro # G1233416
Free Shipping & Returns
$1,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type FNPT
- Pipe Size 3 in
- Overall Length 7.08 in
- Ball Valve Product Group Actuated
Product Information
- Brand Dynaquip Controls
- MFR # PYHGAAUDA075A
- Zoro # G1233416
- UPC # 649848037580
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3 in |
Overall Length | 7.08 in |
Inlet Connection Size | 3 in |
Ball Opening Size | 3 in |
Nominal Valve Size | 3 in |
Description
Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Air, Included Pilot Solenoid 115V AC Pilot Solenoid, Fail Safe Position Fail Last, Body Material Brass, Valve Construction One-Piece, Ball Port Style Standard Port, Flow Pattern L Flow, Nominal Valve Size 3 in, Maximum Pressure - Operating 300 psi, Maximum Operating Pressure Differential 300 psi, Maximum Pressure - Steam 100 psi, Inlet Connection Entry Bottom, Inlet Connection Gender Female, Inlet Connection Type NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 60 Series (H2-62-T6)
- UNITED SALES Hex Conveyor Bearing, 7/16 In., 1.502 In. (CB-157H10)
- CAMPBELL HAUSFELD Oil Sight Glass (ST191700AV)
- DAYTON A88 V-Belt, 90" Outside Length, 1/2" Top Width, 1 Ribs (5A295)
- DYNAQUIP CONTROLS 2" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG8AUDA063A)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S28AJDA075A)
- DYNAQUIP CONTROLS 1" FNPT Bronze Pneumatic Ball Valve Inline (PVA65AMSR06312A)
- DYNAQUIP CONTROLS 3/4" FNPT Bronze Pneumatic Ball Valve Inline (PVA64AMSR05212A)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S28AJSR09210A)
- DYNAQUIP CONTROLS 1" FNPT Bronze Pneumatic Ball Valve Inline (PVA65AMDA052A)
- CAMOZZI Flow Control Valve (MVU 704-1/8)
- Dynaquip Controls Pneumatic Valves