Shop All Ball Valves
Dynaquip Controls
1" FNPT Brass Electronic Ball Valve 2-Way
Mfr # EHH25ATE20H
Zoro # G3201676
original price:
$630.70
12% off
new price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style 2-Way
- Connection Type FNPT x FNPT
- Max. Pressure 600 psi CWP
- Voltage 12-24V AC/V DC
Product Information
- Brand Dynaquip Controls
- MFR # EHH25ATE20H
- Zoro # G3201676
- UPC # 649848036842
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 5.66 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 1 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material PTFE, FKM, Voltage 12 to 24V AC/DC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Two-Piece, Actuator Features Heater, Position Indicator, Thermal Overload Protection, Connection Gender - Side 1 Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. MNPT Male Adapter (EPXMA1212)
- ZURN Camaya Series™ Sensor Soap Dispenser (Z6953-SD)
- MAID-O-MIST Jacobus #5 1/8" Angle (Jacobus #5 1/8" Angle)
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Inline (PVC 638-TB4F-F)
- DYNAQUIP CONTROLS 2" FNPT Brass Electronic Ball Valve 2-Way (EHH28ATE25H)
- DYNAQUIP CONTROLS 1-1/4" FNPT Brass Electronic Ball Valve 2-Way (EHH26ATE25H)
- DYNAQUIP CONTROLS 3" FNPT Brass Electronic Ball Valve 2-Way (EHH2AATE01)
- DYNAQUIP CONTROLS 1/4" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 1/4)
- DYNAQUIP CONTROLS 1/4" FNPT Carbon Steel Ball Valve Inline (VAE2.A00P 1/4)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way (189024B.1)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 3-Way (7060601)
- Dynaquip Controls Valves