Shop All Ball Valves
Dynaquip Controls
1-1/4" FNPT Brass Electronic Ball Valve 2-Way
Mfr # EHG26ATE25
Zoro # G5162096
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style 2-Way
- Voltage 120VAC
- Connection Type FNPT x FNPT
- Ball Valve Basic Body Material Brass
Product Information
- Brand Dynaquip Controls
- MFR # EHG26ATE25
- Zoro # G5162096
- UPC # 649848055799
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 4.09 in |
Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material PTFE, RPTFE, FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 6 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Position Indicator, Thermal Overload Protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Double Joint Nozzle (069X)
- PFISTER Bathroom Parts, Retg Nut 35Mm Cart Br (941-7110)
- PARKER 3/16" Compression x 1/8" MNPT Extended 90 Deg Elbow 10PK (269C-3-2)
- KINGSTON BRASS Victorian 24" Dual Towel Bar, Brushed Nickel (BA1113SN)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way (EHG24ATE20)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 2-Way (EHG27ATE25)
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way (EHG25ATE20)
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S21AJE23H)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S23AJE23)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S28AJE07)
- SPEARS 1-1/4" Socket PVC Ball Valve Inline True Union (1829-012)
- Dynaquip Controls Valves