Shop All Pneumatic Flow Control Valves
Dynaquip Controls
1-1/2" FNPT Brass Pneumatic Ball Valve 3-Way
Mfr # PYHG7AUSR07510A
Zoro # G3478736
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type FNPT
- Pipe Size 1 1/2 in
- Overall Length 4.86 in
- Body Style 3-Way
Product Information
- Brand Dynaquip Controls
- MFR # PYHG7AUSR07510A
- Zoro # G3478736
- UPC # 649848037658
- Country of Origin Italy
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 1/2 in |
Overall Length | 4.86 in |
Nominal Valve Size | 1 1/2 in |
Ball Opening Size | 1.5 in |
Inlet Connection Size | 1 1/2 in |
Description
Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Spring, Valve Deactivated State Normally Closed (NC), Included Pilot Solenoid 115V AC Pilot Solenoid, Fail Safe Position Fail Closed, Body Material Brass, Valve Construction One-Piece, Ball Port Style Standard Port, Flow Pattern L Flow, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 300 psi, Maximum Operating Pressure Differential 300 psi, Maximum Pressure - Steam 100 psi, Inlet Connection Entry Bottom
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.340 In OD (CB-157H10/31EC35)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FPX 90 (6901-12-12)
- PRIMEFIT Spray Gun Air Flow Adjusting Valve (RSG1400G)
- COILHOSE PNEUMATICS Lincoln Coupler FPT 1/4" (CO 170)
- DYNAQUIP CONTROLS 1" FNPT Bronze Pneumatic Ball Valve Inline (PVA65AMDA052A)
- DYNAQUIP CONTROLS 1" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG5AUDA052A)
- DYNAQUIP CONTROLS 2" FNPT Bronze Pneumatic Ball Valve Inline (PVA68AMDA063A)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S28AJSR09210A)
- DYNAQUIP CONTROLS 1-1/2" FNPT Bronze Pneumatic Ball Valve Inline (PVA67AMSR07512A)
- DYNAQUIP CONTROLS 2" FNPT Brass Pneumatic Ball Valve Inline (PHH28ATDA063A)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-RS-B (GRLA-1/4-QS-8-RS-B)
- Dynaquip Controls Pneumatic Flow Control Valves