Shop All Ball Valves
Dynaquip Controls
1-1/2" FNPT Brass Electronic Ball Valve 2-Way
Mfr # EHG27ATE25
Zoro # G5162105
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style 2-Way
- Connection Type FNPT x FNPT
- Seat Material RTFE
- Valve Structure 2-Piece
Product Information
- Brand Dynaquip Controls
- MFR # EHG27ATE25
- Zoro # G5162105
- UPC # 649848055805
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 4.6 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material PTFE, RPTFE, FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 6 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Position Indicator, Thermal Overload Protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H260)
- RIOBEL Wall Mount Widespread Valve (RH360)
- JONES STEPHENS 2-1/8 ID X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK17 (102 FT) (I61218)
- PARKER String Wound Filter Cartridge, 15 gpm, 100 Micron, 2-7/16" O.D., 30 in H, 6 PK (T8R30A)
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way (EHG25ATE20)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way (EHG24ATE20)
- DYNAQUIP CONTROLS 1-1/4" FNPT Brass Electronic Ball Valve 2-Way (EHG26ATE25)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S27AJE25H)
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way (189025B.1)
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S21AJE23)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (1PYZ8)
- Dynaquip Controls Valves