Shop All Corded Speakers
Dynamicfunction
Edge Series 500 watt 2-Way Component Speaker System; Black - 6.5 in.
Mfr # DY114331
Zoro # G804013395
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynamicfunction
- MFR # DY114331
- Zoro # G804013395
- UPC # 654204551952
- Country of Origin China
- Category Corded Speakers
Description
The Edge Series 6-1/2 in. 500 Watt 2 Way Component System is the next step in performance and value, continuing down the road of reliability and longevity. The striking good looks of these components bring a high-end appeal to traditional performance. The system includes passive crossover and grilles.
Features- Improved-efficiency diaphragms & magnet structures
- Carbon fiber injection-molded polypropylene cones
- Treated woven cloth surrounds
- 1" voice coil on aluminum formers
- 1" flush-mount dome tweeters
- System imp 4
- Quick-disconnect terminals
- Includes passive crossovers & speaker grilles
- Color: Black
- Size: 6.5"
- Battery Information: Product does not require a battery
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Battery Pack, Lithium-Ion, 7.2V (QIB-232)
- ICOM Speaker Microphone, 6-3/4" L x 5" W (HM-HD7I7WP)
- WHISTLER Digital, Desktop Scanner (WS1065)
- MOTOROLA Battery Door Kit, Li-Ion, For Motorola (HKLN4440B)
- DYNAMICFUNCTION 7.5Watt Paging Speaker wgiTran (DY696053)
- SPECO TECHNOLOGIES 3-Way Indoor/Outdoor Speaker, 4 In, White (DMS3TSW)
- AUDIOP AUDIOP KIC100 10 in. Car Audio Subwoofer Box with 5 in. Tweeters (KIC100)
- SPIRIT 5 X 7 In. 310W Auto 3-Way Speaker System (GENX57)
- POLY-PLANAR Oval Waterproof Oval Popup Spa Speaker (MA7020G)
- SPECO TECHNOLOGIES 3-Way Indoor/Outdoor Speaker, 4 In, Black (DMS3TS)
- GALAXY AUDIO Galaxy Audio LA4DPMB Powered Line Array Speaker Permanent Mounting (LA4DPMB)
- Dynamicfunction Corded Speakers