8 Pin 300 mm Power Cable Extender - Black with Gold
Mfr # DY688811
Zoro # G604049969
Product Information
- Brand Dynamicfunction
- MFR # DY688811
- Zoro # G604049969
- UPC # 723902046722
- Country of Origin China
- Category Computer Adapter Cables
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
It is an individually sleeved extension power cable set that is useful for system with large case or motherboards and to also improve cable management. This is a great addition to any user that wishes to optimize airflow and appearance inside their case.
Extend cable length of existing power supply
Features- Every wire is individually sleeved
- Compatible with all PSUs
- Color: Black & Gold
- Connectors: 1 x 8pin to EPS12V 8pin(4+4) connector
- Cable Length: 300 mm
- Wire Gauge: 16 AWG
- Dimension: 1" H x 3" W x 8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Compustar 2wt11r Battery (2WT11R)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-4-5)
- ILC Replacement For CAMERON SINO, CSSGX200SL (CS-SGX200SL)
- ETHEREAL Analog to Digital Audio Converter (CS-ATD)
- DYNAMICFUNCTION 6 Pin 250 mm Power Cable Extender - Black with Blue (DY944583)
- DYNAMICFUNCTION Sleeved Slim Sata Adapter Cable - Black (DY688821)
- TRIPP LITE ADAPTER, USB-C TO HDMI 4K (TRPU44406NHD4K6)
- SATECHI Aluminum Usb A 3.0 To Usb C Adapter, Silver (ST-TAUCS)
- GEFEN Gefen EXT-RS232 CAT-5 Extender up to 1000 (EXT-RS232)
- SWE-TECH 3C SATA 7-pin Plus 15-Pin to SATA 4-Pin Power Cable, 18 inches (FWT31SA-56100)
- SOUTHWIRE Coleman Cable 59413 Outdoor Swivel Mount Light Control With Photocell (192017)
- Dynamicfunction Computer Adapter Cables