Shop All Corded Speakers
Dynamicfunction
7.5Watt Paging Speaker wgiTran
Mfr # DY696053
Zoro # G004030888
$62.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynamicfunction
- MFR # DY696053
- Zoro # G004030888
- UPC # 723902203385
- Country of Origin China
- Category Corded Speakers
Description
The SPT5A is a compact reflex horn-type loudspeakers designed for one-way or two-way sound and communications systems.
Their wide frequency response assures full-range background music reproduction making these loudspeakers an excellent choice for multi-purpose applications indoor or outdoor for use in industrial plants warehouses schools construction sites transportation terminals and recreational areas.
The SPT5A has a built-in variable impedance selector switch for matching the speaker power requirements to a 25V or 70V constant-voltage line. The loudspeakers measure 6" in diameter and 4" deep. Connections are made through a 12" connecting cable.
High intelligibility and efficiency. Passive loudspeaker. Ideal for both one-way and two-way applications. 7.5 watts. 25/70V or 8-ohm operation. Variable-tap impedance selector on SPT5A. All-purpose mounting bracket for precise positioning both vertically and horizontally. Weatherproof all-metal construction. Textured mocha enamel finish.
Their wide frequency response assures full-range background music reproduction making these loudspeakers an excellent choice for multi-purpose applications indoor or outdoor for use in industrial plants warehouses schools construction sites transportation terminals and recreational areas.
The SPT5A has a built-in variable impedance selector switch for matching the speaker power requirements to a 25V or 70V constant-voltage line. The loudspeakers measure 6" in diameter and 4" deep. Connections are made through a 12" connecting cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Infrared LED Illuminator, 147 ft., IP66 (IR80)
- DURACELL Coppertop 9-Volt Alkaline Batteries Carded (MN1604BZ)
- DURACELL Procell Professional Alkaline Batteries - Size 9V, 9V, 12PK (DURPC1604)
- TRAM 406 MHz to 512 MHz UHF 6.5 dBd Gain Tunable Black Base Antenna (1486-B)
- B&C SPEAKERS B & C Speakers 10MD555 10 in. Woofer Super High Power Woofer with Large Magnet (10MD555)
- MONOPRICE Channel 6 Speaker Selector (8229)
- PROCOMM 4 in. 10W External CB Speaker - 10 ft. Cord (PR53839)
- JBL PROFESSIONAL JBL Professional ST200 Super Tweeter Reproduction of High Frequencies (ST200)
- ROCKFORD 12 in. 4 OHM DVC Subwoofer (P3D4-12)
- EMINENCE SPEAKER LLC 15 in. American Standard Series Speakers (KAPPA15A)
- PYLE 6.5'' High Power High Performance Midrange Driver (PDMR6)
- Dynamicfunction Corded Speakers