Shop All USB Cables
Dynamicfunction
1m Mini USB Cable A to Up Angle Mini B; Black
Mfr # DY166223
Zoro # G703795668
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynamicfunction
- MFR # DY166223
- Zoro # G703795668
- UPC # 654204940732
- Country of Origin China
- Category USB Cables
Description
The 1m USB to Up Angle Mini USB Cable provides a high quality connection between your Mini USB 2.0 mobile devices (smartphones, GPS, digital cameras, portable hard drives, etc. ) and your PC or Mac computer, for everyday tasks such as charging, data synchronization or file transfers.
The up-angled Mini USB connector allows you to access your Mini USB devices, while keeping the cable out of the way, and stress away from the port.
Features- 1x USB 'A' male connector
- 1x Up Angle USB Mini-B male connector
- Supports high-speed data transfer rates of up to 480 Mbps
- Aluminum-Mylar Foil with Braided Shielding
- Molded connectors with strain relief
- 1m Mini USB Cable A to Up Angle Mini B
- 1 - 1m Mini USB Cable - A to Up Angle Mini B
- Cable Jacket Type: PVC - Polyvinyl Chloride
- Cable Shield Type: Aluminum-Mylar Foil with Braid
- Connector Plating: Nickel
- Type and Rate: USB 2.0 - 480 Mbit/s
- Connector A: 1 - USB A (4 pin) Male
- Connector B: 1 - USB Mini-B (5 pin) Male
- Cable Length: 3.3 ft. (1 m)
- Color: Black
- Connector Style: Straight to Up Angle
- Length: 3.3 ft. (1 m)
- Wire Gauge: 28 AWG
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 5.25" Indoor/Outdoor Waterproof Speakers (Black) (PDWR40B)
- ILC Replacement for Bell & Howell 33sr replacement light bulb lamp (33SR BELL & HOWELL)
- DANTONA Battery 3 Volt Lithium (CR) Dantona Lithium Battery (LITH-46)
- MIGHTY MAX BATTERY AGM Sealed 6V 7AH Battery Replaces 7.2AH CF6V7 PE6V7.2F1 SLA0925 CA160 (ML7-612321111111113)
- DYNAMICFUNCTION 8 in. USB OTG Cable Micro USB to Micro USB Male to Male (DY966934)
- QUEST TECHNOLOGY INTERNATIONAL Usb 3.0 Cable, Black - Type A (M-M), 10 Ft (NUB-4010)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5437)
- TRIPP LITE USB 2.0 Cable, Hi-Speed A/B, M/M, 10ft (U022-010)
- TP-LINK AC1300 mini USB Adapter, ARCHERT3U (ARCHERT3U)
- ADD-ON Addon Rj-45 To Usb Adapter Cable (4X90E51405-AO)
- SANOXY USB Breakaway Dongle Cable Cord Adapter For Xbox 360 PC Wired Controller (SANOXY-CABLE93)
- Dynamicfunction USB Cables