Shop All Hand Held Punches
Dynamic
Tools Pin Punch, 1/8" X 5/16" X 4-3/4" Long
Mfr # D058003
Zoro # G700874588
original price:
$7.19
1% off
new price: $7.05
/ea
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8 X 5/16 X 4-3/4
Product Information
- Brand Dynamic
- MFR # D058003
- Zoro # G700874588
- UPC # 67965079953
- Country of Origin Taiwan, Province of China
- Category Hand Held Punches
Dimensions
Size | 1/8 X 5/16 X 4-3/4 |
Description
Size: 1/8" X 5/16" X 4-3/4". Special heat treatment process delivers a hardened working tip with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Front Wheel (543045948)
- HHIP 3-1/2 X 3 X 2-1/2" Webbed Slotted Angle Plate (3402-0301)
- EREM Precision Tweezers, 4-1/2In, Manual (15AGW)
- NANUK CASES Foam Insert, 15"L x 10"W x Lid Tray: 1-3/4", Base Tray: 5-7/8"D (918-FOAM)
- DYNAMIC Tools Drift Punch, 3/16" X 5/16" X 10" Long (D058010)
- DYNAMIC Tools Drift Punch, 1/8 "x 5/16" X 8" Long (D058008)
- DYNAMIC Tools Pin Punch, 1/4" X 3/8" X 5-3/4" Long (D058006)
- DYNAMIC Tools Pin Punch, 3/32" X 1/4" X 4-1/4" Long (D058002)
- DYNAMIC Tools Pin Punch, 1/16" X 1/4" X 4" Long (D058001)
- DYNAMIC Tools Drift Punch, 5/32" X 3/8" X 9" Long (D058009)
- DASCO PRODUCTS Dasco Products 603-0 .18 x 4 x 9 In. Drift Punch (6477178)
- Dynamic Hand Held Punches