Shop All Hand Held Punches
Dynamic
Tools Pin Punch, 1/4" X 3/8" X 5-3/4" Long
Mfr # D058006
Zoro # G500874566
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 X 3/8 X 5-3/4
Product Information
- Brand Dynamic
- MFR # D058006
- Zoro # G500874566
- UPC # 67965079984
- Country of Origin Taiwan, Province of China
- Category Hand Held Punches
Dimensions
Size | 1/4 X 3/8 X 5-3/4 |
Description
Size: 1/4" X 3/8" X 5-3/4". Special heat treatment process delivers a hardened working tip with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=M05 A=28, H=15, Form: K, Plastic Black, Comp: Brass (K0274.005)
- STAHLWILLE TOOLS Open ended insert tool Size 13 mm Size of mount 14x18 mm (58214013)
- DRILL AMERICA 3/4"-10 2" OD HSS Round Adjustable Die (DWTH2-3410)
- WILLIAMS Bahco Half Rd File Ergo 8in. Bast. 25 TPI (1-210-08-1-2)
- DYNAMIC Tools Pin Punch, 1/16" X 1/4" X 4" Long (D058001)
- DYNAMIC Tools Pin Punch, 3/16" X 5/16" X 5-1/4" Long (D058005)
- DYNAMIC Tools Pin Punch, 1/8" X 5/16" X 4-3/4" Long (D058003)
- DYNAMIC Tools Drift Punch, 3/16" X 5/16" X 10" Long (D058010)
- DYNAMIC Tools Solid Punch, 1/16" X 3/8" X 5" Long (D058012)
- DYNAMIC Tools Pin Punch, 5/16" X 7/16" X 6" Long (D058007)
- STARRETT Brass Drive Pin Punch, 1/16 In Tip, 4 In L (B565A)
- Dynamic Cutting and Shaping Tools