Shop All Hand Held Punches
Dynamic
Tools Pin Punch, 1/16" X 1/4" X 4" Long
Mfr # D058001
Zoro # G400874543
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/16 X 1/4 X 4
Product Information
- Brand Dynamic
- MFR # D058001
- Zoro # G400874543
- UPC # 67965079939
- Country of Origin Taiwan, Province of China
- Category Hand Held Punches
Dimensions
Size | 1/16 X 1/4 X 4 |
Description
Size: 1/16" X 1/4" X 4". Special heat treatment process delivers a hardened working tip with a softer striking end. Made of premium steel and precision heat treated for maximum durability. Corrosion resistant black phosphate finish body. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Plers, 4PC Snap Ring Plier Set (CMMT98339)
- WESTWARD Socket Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (53YV66)
- J.W. WINCO GN2279-ALN-20-K-30-B Bulls Eye Level (GN2279)
- SUNEX Flip Impact Socket, Deep, 1/2"Dr, 19mmx21mm (2704)
- DYNAMIC Tools Pin Punch, 1/4" X 3/8" X 5-3/4" Long (D058006)
- DYNAMIC Tools Pin Punch, 3/32" X 1/4" X 4-1/4" Long (D058002)
- DYNAMIC Tools Drift Punch, 1/8 "x 5/16" X 8" Long (D058008)
- DYNAMIC Tools Drift Punch, 5/32" X 3/8" X 9" Long (D058009)
- DYNAMIC Tools Pin Punch, 5/16" X 7/16" X 6" Long (D058007)
- DYNAMIC Tools Pin Punch, 1/8" X 5/16" X 4-3/4" Long (D058003)
- GENERAL TOOLS Arch Punch, 1/4 in. Tip, 3-5/64 in. L (1271A)
- Dynamic Cutting and Shaping Tools