Shop All Screwdrivers
Dynamic
Tools No 1 Phillips Screwdriver, 1000V Insulated
Mfr # D062715
Zoro # G704422723
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.25
- Standards ANSI
- Color Red
- Size #N/A
- Tip size #1
Product Information
- Brand Dynamic
- MFR # D062715
- Zoro # G704422723
- UPC # 67965115026
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Overall Length | 7.25 |
Size | #N/A |
Tip size | #1 |
Details
Item | Screwdriver |
Standards | ANSI |
Color | Red |
Description
Tip size: #1. Blade length (inches): 3.2. Shank size (inches): 0.22. VDE tested. Provides protection up to 1000V.. Precision-machined tip for an exact fit.. Ergonomic handle reduces fatigue and improves user comfort.. Meets ANSI standards..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Hitachi NT50AE2, NT50A5, NT50A5M Driver Assembly Replaces 885-870 (SP 885-870)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3768D)
- VERSA TOOL 65mm HCS Wood Cutting Multi-Tool Saw Blades, PK 10 (AB10D)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 8mm (809328)
- DYNAMIC Tools T10 Torx Screwdriver, Comfort Grip Handle (D062307)
- DYNAMIC Tools T20 Torx Screwdriver, Comfort Grip Handle (D062309)
- DYNAMIC Tools T25 Torx Screwdriver, Comfort Grip Handle (D062310)
- DYNAMIC Tools #1 Phillips® Stubby Screwdriver, Comfort Grip Handle (D062104)
- DYNAMIC Tools #0 Square Recess Screwdriver, Comfort Grip Handle (D062201)
- DYNAMIC Tools 1/8" Precision Slotted Screwdriver (D062801)
- WIHA Screwdriver #2 Hex with Hex Bolster (53410)
- Dynamic Screwdrivers and Nutdrivers