Shop All Tool Boxes
Dynamic
Tools Hand Box With 3 Drawers
Mfr # D069001
Zoro # G500874535
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Ball Bearing Slides
- Includes Drawer Liner Kit
- Handle Type Carrying Handle
Product Information
- Brand Dynamic
- MFR # D069001
- Zoro # G500874535
- UPC # 67965083608
- Country of Origin China
- Category Tool Boxes
Details
Item | 3-Drawer Tool Box |
Color | Black |
Features | Ball Bearing Slides |
Includes | Drawer Liner Kit |
Handle Type | Carrying Handle |
Description
The Dynamic D069001 Tools Hand Box With 3 Drawers is a great addition to your garage. This tool box has a powder coat paint finish that's scratch resistant and easy to clean. It features ball bearing slides for smooth opening and closing of drawers. All drawers have a drawer liner kit included, while the latches and carrying handle are chrome plated for superior durability and a polished look. The Dynamic D069001 Tools Hand Box With 3 Drawers will make the perfect addition to your garage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-5/8" Bi-Metal Hole Saw (MHSA26C)
- BON TOOL Bon 11-250 Tool Bag, 20" Cotton Canvas (11-250)
- HANSON Drill Bit, Cobalt, 135 Degree Point, Jobber Length, 1/16", Bulk (63104)
- SPYDER Hole Saw, Bi-Metal, 2-5/8In (600089CF)
- DYNAMIC Mobile Tool Case, Impact-Resistant Polypropylene, Black, 24-1/2 in W x 16-1/2 in D x 13-1/4 in H (D105202)
- URREA Tool Box, Steel, Red, 10 in W (4725)
- SHEFFIELD Field Box, Blend, Black, 11-1/2 in W x 5 in D x 7-1/4 in H (12629)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + Large Tool Box + Tool Box, Polymer, Black/Red, 22 in W x 19 in D (48-22-8424, 48-22-8425, 48-22-8426)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 25 in W x 13-1/2 in D x 6-1/2 in H, 5 PK (T1075 P5)
- DEWALT TSTAK Rolling Tool Box Set, Plastic, Black/Yellow, 13 in W x 4-1/2 in D x 5 in H (42NM53)
- URREA Tool Box, Steel, Black, 20 in W x 8-1/2 in D x 9-1/2 in H (D6C20)
- Dynamic Tool Boxes