Shop All Ratcheting Wrenches
Dynamic
Tools 9mm Reversible Combination Ratcheting Wrench
Mfr # D076109
Zoro # G300874377
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9mm
Product Information
- Brand Dynamic
- MFR # D076109
- Zoro # G300874377
- UPC # 67965081529
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 9mm |
Description
Size: 9mm. Drive Type: 12 Point. Large ratchet lever allows for quick and easily direction changes. Chrome finish for maximum resistance against corrosion. 15-degree angled open and 15 offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Oscillating Tool Blades, Bi-Metal (MM494U)
- FORZA STUD EXTRACTOR SET, 5 PC SET WITH DRILLS AND GUIDES (FZ5010CD)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 6 Point 9/16 in. and 3/4 in. 2-in-1 Socket (49-66-5111)
- WIHA Insulated Tool Set, 12 pc. (32894)
- DYNAMIC Tools 1/2" Reversible Combination Ratcheting Wrench (D076016)
- DYNAMIC Tools 13mm Stubby Flex Head Ratcheting Wrench (D076313)
- DYNAMIC Tools 11/16" Reversible Combination Ratcheting Wrench (D076022)
- DYNAMIC Tools 19mm Stubby Flex Head Ratcheting Wrench (D076319)
- DYNAMIC Tools 3/4" Stubby Flex Head Ratcheting Wrench (D076224)
- DYNAMIC Tools 5/8" Reversible Combination Ratcheting Wrench (D076020)
- CAPRI TOOLS 9 mm 6-Point Long Pattern Reversible Ratcheting Combination Wrench (CP15009)
- Dynamic Ratcheting Wrenches & Sets