Shop All Tongue & Groove Pliers
Dynamic
Tools 9-1/2" Groove Joint Pliers, Comfort Grip Handle
Mfr # D055011
Zoro # G500874528
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9-1/2"
Product Information
- Brand Dynamic
- MFR # D055011
- Zoro # G500874528
- UPC # 67965079489
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Size | 9-1/2" |
Description
Size: 9-1/2". Satin chrome finish. Drop forged and specially heat treated for maximum durability. High visibility, cushion-grip handle for maximum user comfort. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Pocket Hole Jig Kit, 3/8 Step Drill Bit (849)
- OSG Carbide End Mill, 3/8in dia, 1-1/2in Cut L (20614516)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18016)
- WESTWARD 3/8" Drive Socket Wrench Set SAE, Metric 49 Pieces 1/4 in to 7/8 in, 6 mm to 21 mm , Chrome (1KEH7)
- CRESCENT 3 Piece Z2™ Auto-Bite™ Tongue & Groove Plier Set (RTABCGSET3)
- PERFORMANCE TOOL 10 In Slip Joint Pliers Pliers-Slip Joi, W30722 (W30722)
- AMPCO SAFETY TOOLS 10 in Straight Jaw Tongue and Groove Plier, Serrated (P-39)
- IRWIN GROOVE JOINT PLIERS 12"" (4935322)
- KLEIN TOOLS 12 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (D504-12)
- WESTWARD 6 5/8 in Straight Jaw Tongue and Groove Plier, Serrated (1UKL7)
- KNIPEX Pliers Wrench 12 (86 03 300)
- Dynamic Tongue & Groove Pliers