Shop All Soft Face & Split Head Hammers
Dynamic
Tools 8oz Soft Face Hammer, Hickory Handle
Mfr # D041151
Zoro # G400874857
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 8oz
Product Information
- Brand Dynamic
- MFR # D041151
- Zoro # G400874857
- UPC # 67965066069
- Country of Origin China
- Category Soft Face & Split Head Hammers
Details
Weight | 8oz |
Description
Weight: 8oz. Features robust hickory handle. Metal go through pin safely secures head to handle, permitting replacement of damaged handles. Included durable faces won't mar fine or finished surfaces. Plastic faces are replaceable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun (57S30XB)
- MAKITA Outer Sleeve, 5/8" (M16) x M35 (764362-7)
- GEARWRENCH 5 Piece 3/4" Drive Hex Bit Impact SAE Socket Set (84899)
- OSG Spiral Point Tap, Plug 2 Flutes (1212801)
- URREA Hammer with fixed plastic faces 13Oz (1383)
- VAUGHAN Split Head Hammer, 3 lb., 12-3/4" L (SH175)
- STANLEY 8 oz. Soft Face Hammer, 12 1/8 in L Wood Handle (57-594)
- KD TOOLS Hammer, Soft Face, 12 oz. (82260)
- KRAFT TOOL No. 3, Stone Masons Hammer w/16" Wood Ha (BL333)
- THOR 12", 29oz soft faced hammer (TH12)
- K-TOOL INTERNATIONAL K Tool International KTI71715 24 oz. Hickory Series Brass Hammer (KTI71715)
- Dynamic Hammers and Striking Tools