Shop All Ratcheting Wrenches
Dynamic
Tools 8mm Stubby Flex Head Ratcheting Wrench
Mfr # D076308
Zoro # G200874613
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8mm
Product Information
- Brand Dynamic
- MFR # D076308
- Zoro # G200874613
- UPC # 67965081710
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 8mm |
Description
Size: 8mm. Drive Type: 12 Point. Flexible head pivots 90 degrees in either direction for greater access in confined spaces. Chrome finish for maximum resistance against corrosion. Compact, stubby, length is ideal for working in tight spaces. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Circuit Board Cross Bar, Steel, 30 in (318-30)
- OSG Spiral Point Tap, Plug 3 Flutes (2830401)
- SK PROFESSIONAL TOOLS 5 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (181)
- STARRETT Band Saw Blade, 7 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal (91380-07-06)
- DYNAMIC Tools 13mm Reversible Combination Ratcheting Wrench (D076113)
- DYNAMIC Tools 1/2" Stubby Flex Head Ratcheting Wrench (D076216)
- DYNAMIC Tools 10mm Stubby Flex Head Ratcheting Wrench (D076310)
- DYNAMIC Tools 7/16" Stubby Flex Head Ratcheting Wrench (D076214)
- DYNAMIC Tools 1/2" Reversible Combination Ratcheting Wrench (D076016)
- DYNAMIC Tools 19mm Stubby Flex Head Ratcheting Wrench (D076319)
- WILLIAMS Williams Box Wrench, 12 pt., 1/2 x 9/16 (8725B)
- Dynamic Wrenches