Shop All Ratcheting Wrenches
Dynamic
Tools 8mm Reversible Combination Ratcheting Wrench
Mfr # D076108
Zoro # G600874275
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8mm
Product Information
- Brand Dynamic
- MFR # D076108
- Zoro # G600874275
- UPC # 67965081512
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 8mm |
Description
Size: 8mm. Drive Type: 12 Point. Large ratchet lever allows for quick and easily direction changes. Chrome finish for maximum resistance against corrosion. 15-degree angled open and 15 offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-1/2" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2147)
- REPAR Lathe Cover, 78-3/4 in. Lx7-7/8 in. W (AR-2000H200)
- STANLEY Stanley 10-175 Homeowner's Retractable Blade Utility Knife (10-175)
- ULLMAN DEVICES Flex Wire Magnet, NO.14X (NO.14X)
- DYNAMIC Tools 1/2" Reversible Combination Ratcheting Wrench (D076016)
- DYNAMIC Tools 11/16" Reversible Combination Ratcheting Wrench (D076022)
- DYNAMIC Tools 5/16" Reversible Combination Ratcheting Wrench (D076010)
- DYNAMIC Tools 13mm Stubby Flex Head Ratcheting Wrench (D076313)
- DYNAMIC Tools 10mm Reversible Combination Ratcheting Wrench (D076110)
- DYNAMIC Tools 17mm Reversible Combination Ratcheting Wrench (D076117)
- URREA Ratchet Wrench, 5/8" Spl Comb (1220CMR)
- Dynamic Ratcheting Wrenches & Sets