Shop All Linemans Pliers
Dynamic
Tools 8" Linesman Pliers, Insulated Handle
Mfr # D055101
Zoro # G300874674
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8"
Product Information
- Brand Dynamic
- MFR # D055101
- Zoro # G300874674
- UPC # 67965079632
- Country of Origin Taiwan, Province of China
- Category Linemans Pliers
Dimensions
Size | 8" |
Description
Size: 8". Satin chrome finish. Drop forged and specially heat treated for maximum durability. VDE tested. Provides protection up to 1000V. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL EZ Lock Sanding Disc 120 grit (EZ412SA)
- WILLIAMS 12 Piece Combo Int/Ext Snap Ring Plier Set Cushioned Grip, Double Dipped Plastic Handle (JHWPL-1612)
- MILWAUKEE TOOL 1-3/4" x 1" Annular Cutter (49-59-1750)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 10 TPI, 0.035" Thick, Bimetal (91730-11-06)
- DYNAMIC Tools 8" Linesman Pliers, Comfort Grip Handle (D055014)
- DYNAMIC Tools 7" Linesman Pliers, Comfort Grip Handle (D055013)
- DYNAMIC Tools 7" Linesman Pliers, Insulated Handle (D055100)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage w/ Fish Tape Puller , Steel (D213-9NETP)
- IRWIN 95 Pro Linesman Pliers (2078209)
- URREA Crimper Plier for heavy duty use 9-3/8" (208G)
- STEEL GRIP LINESMAN PLIER 8"" SG (2261949)
- Dynamic Pliers