Shop All Tool Chests & Cabinets
Dynamic
Tools 71" Roller Cabinet With 17 Drawers
Mfr # D069313
Zoro # G700874632
product price: $3,119.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,119.99
Free 30-Day Returns
Key Features
- Number of Drawers 17
Product Information
- Brand Dynamic
- MFR # D069313
- Zoro # G700874632
- UPC # 67965113558
- Country of Origin China
- Category Tool Chests & Cabinets
Details
Description
Equipped with safety latch drawers, which help prevent accidental opening of drawers. All drawers feature ball bearing slides for smooth operation. Powder coated paint finish. Includes 3/4" heavy-duty PVC top. Drawer liners included. Load capacity per drawer is 132 lbs. Net weight: 560 lbs. 71”(w) x 24”(d) x 41”(h) (overall with casters).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" Drive 6-Point Short Socket 3/8" (5412H)
- WESTWARD Masonry Bit, 1/4 In, 4 In L, 1/4 Shank (6PTE3)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 11.7"D (IM2720)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (431186)
- WESTWARD WESTWARD Rolling Cabinet Kit, 13-Drawers, Powder Coated Red, 29" W x 18" D x 59.5" H (361LM7)
- BETA Tool Cabinet, 8 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004689)
- GEARWRENCH Tool Chest, 4 Drawer, Black/Orange, 26 in W (83240)
- MONTEZUMA Triangle Top Chest, Silver, Aluminum, 27 in W x 18 in D x 18-1/2 in H (MZ-SE250AL)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Blue, 26" W x 12.5" D x 16.5" H (32H880)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 16-Drawers, Powder Coated Blue, 27" W x 18" D x 56" H (7CY30)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY12)
- Dynamic Tool Chests & Cabinets