Shop All Ratcheting Wrenches
Dynamic
Tools 5/8" Stubby Flex Head Ratcheting Wrench
Mfr # D076220
Zoro # G600874435
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5/8"
Product Information
- Brand Dynamic
- MFR # D076220
- Zoro # G600874435
- UPC # 67965081680
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 5/8" |
Description
Size: 5/8". Drive Type: 12 Point. Flexible head pivots 90 degrees in either direction for greater access in confined spaces. Chrome finish for maximum resistance against corrosion. Compact, stubby, length is ideal for working in tight spaces. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Titanium Gripping Tweez Gripping, 4 1/2 (92 23 01)
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Double Flute Straight Router Bit (04-108)
- VEGA Square 2 Power Bit x 3-1/2 (190R2A)
- GROZ Inside/Outside Caliper Divider Set, 3pcs. (1493)
- DYNAMIC Tools 5/8" Reversible Combination Ratcheting Wrench (D076020)
- DYNAMIC Tools 13mm Reversible Combination Ratcheting Wrench (D076113)
- DYNAMIC Tools 1/2" Reversible Combination Ratcheting Wrench (D076016)
- DYNAMIC Tools 8mm Reversible Combination Ratcheting Wrench (D076108)
- DYNAMIC Tools 11/16" Reversible Combination Ratcheting Wrench (D076022)
- DYNAMIC Tools 5/16" Reversible Combination Ratcheting Wrench (D076010)
- GEARWRENCH 1-1/4" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86448)
- Dynamic Wrenches