Shop All Screwdrivers
Dynamic
Tools 5/32" Slotted Screwdriver, 1000V Insulated
Mfr # D062711
Zoro # G504422848
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8
- Size #N/A
- Standards ANSI
- Color Orange
- Tip size 5/32"
Product Information
- Brand Dynamic
- MFR # D062711
- Zoro # G504422848
- UPC # 67965114982
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 5/32" |
Overall Length | 8 |
Size | #N/A |
Tip size | 5/32" |
Details
Item | Screwdriver |
Standards | ANSI |
Color | Orange |
Description
Tip size: 5/32". Blade length (inches): 4. Shank size (inches): 0.16. VDE tested. Provides protection up to 1000V.. Precision-machined tip for an exact fit.. Ergonomic handle reduces fatigue and improves user comfort.. Meets ANSI standards..
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 17 mm Tip Size, 6 9/64 in Long, 2 27/64 in Short (15534)
- ZORO SELECT Chucking Reamer, 25mm, 8 Flute, HSS (13H761)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-6)
- B & A Masonry Drill Bit 3/4" x 24"L, Round (SM-409)
- DYNAMIC Tools T20 Torx Screwdriver, Comfort Grip Handle (D062309)
- DYNAMIC Tools No 1 Phillips Screwdriver, 1000V Insulated (D062715)
- DYNAMIC Tools T25 Torx Screwdriver, Comfort Grip Handle (D062310)
- DYNAMIC Tools #2 Phillips® Stubby Screwdriver, Comfort Grip Handle (D062105)
- DYNAMIC Tools #2 Square Recess Screwdriver, Comfort Grip Handle (D062203)
- DYNAMIC Tools #00 Precision Phillips® Screwdriver (D062806)
- JONARD TOOLS Insulated Screwdriver #2 Round (INS-2100)
- Dynamic Screwdrivers and Nutdrivers