Shop All Hex Keys
Dynamic
Tools 5/32" Loop Handle Hex Key, 9" Long
Mfr # D043406
Zoro # G300874278
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5/32 in
Product Information
Dimensions
Size | 5/32 in |
Description
Size: 5/32". Blade length (inches): 9. Precisely-sized, chamfered edges provide a better fit and grip reducing the likelihood of stripping fastener heads. PVC dipped handle. Corrosion resistant black phosphate finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8-1/2" 40T General Purpose Circular Saw Blade (48-40-0824)
- SCHOOL SMART School Smart 1565401 6 in. Plastic Ruler Flexible; Clear - Pack of 12 (1565401)
- THRIFCO PLUMBING 3825 Universal Faucet Nut Wrench, Basin Buddy BY SUPERIOR TOO (5140002)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 1/4-E (C47648)
- DYNAMIC Tools 6mm Loop Handle Hex Key, 9" Long (D043309)
- DYNAMIC Tools 3/16" Loop Handle Hex Key, 9" Long (D043407)
- DYNAMIC Tools 1/4" Loop Handle Hex Key, 9" Long (D043409)
- DYNAMIC Tools 1/8" Loop Handle Hex Key, 9" Long (D043404)
- DYNAMIC Tools 3mm Loop Handle Hex Key, 9" Long (D043303)
- DYNAMIC Tools 3/8" Loop Handle Hex Key, 9" Long (D043411)
- KLEIN TOOLS Metric T-Handle Hex Key, 2.5 mm Tip Size (JTH6M25BE)
- Dynamic Hex Keys