Shop All Combination Wrenches
Dynamic
Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin
Mfr # D074310
Zoro # G200871216
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 5/16"
Product Information
- Brand Dynamic
- MFR # D074310
- Zoro # G200871216
- UPC # 67965082427
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 5/16" |
Description
Size: 5/16". Drive Type: 12 Point. Size hard stamped at the open end for quick size identification. Satin chrome finish. 15 degree angled open and 15 degree offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 5" Standard Duty Combination Vise with Swivel Base (1550)
- EKLIND Eklind 10222 .05-3/8" & 1.5-10MM 22Pc. Metric & SAE Hex Key Set (10222)
- WESTWARD Grooving Rtr Bit, Carbide Tipped, 1/2 In (16Y580)
- WESTWARD 10-Piece Impact Bit Socket Set, 1/2 in Drive, SAE, Hex Tip Type, Black Oxide (4PRH1)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Mirror Chrome Finish (D074118)
- DYNAMIC Tools 5/8" 12 Point Combination Wrench, Contractor Series, Satin (D074320)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Mirror Chrome Finish (D074128)
- DYNAMIC Tools 30mm 12 Point Combination Wrench, Mirror Chrome Finish (D074130)
- DYNAMIC Tools 11mm 12 Point Combination Wrench, Contractor Series, Satin (D074411)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Contractor Series, Satin (D074428)
- WERA Ratcheting Wrench, Metric, 17mm Head Sz (05020072001)
- Dynamic Wrenches