Shop All Impact Sockets
Dynamic
Tools 4" X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025396
Zoro # G100870609
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4"
Product Information
- Brand Dynamic
- MFR # D025396
- Zoro # G100870609
- UPC # 67965109049
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 4" |
Description
Size: 4". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL HACKZALL Blade Set -10 PC (49-22-0220)
- EXAIR Safety Air Gun, 10 CFM, 6" Ext, Shield, Air Gun Body Style: Ergonomic (1299-6-CS)
- DRILL AMERICA 15/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD15/64)
- BOSCH Hammer Drill Bit Set (LBHXS7U)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 36mm Deep Length, Impact Socket (D014236)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Impact Socket (D014214)
- DYNAMIC Tools 1" X 1" Drive, 6 Point Standard Length, Impact Socket (D025332)
- DYNAMIC Tools 28MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025028)
- DYNAMIC Tools 29MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025029)
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025376)
- CAPRI TOOLS 1/4 in Drive 5/16 in 6-Point SAE Deep Impact Socket (CP51254)
- Dynamic Sockets & Ratchets