Shop All Hex Keys
Dynamic
Tools 3mm Loop Handle Hex Key, 9" Long
Mfr # D043303
Zoro # G800875003
original price:
$3.49
15% off
new price: $2.94
/ea
Sold in multiples of 2 for $5.88
$5.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3mm
- Shop By Hot Buys
Product Information
Dimensions
Size | 3mm |
Details
Shop By | Hot Buys |
Description
Size: 3mm. Blade length (inches): 9. Precisely-sized, chamfered edges provide a better fit and grip reducing the likelihood of stripping fastener heads. PVC dipped handle. Corrosion resistant black phosphate finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Hammer Tacker, Light Duty, Flat Crown (HT55)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMR, 0.0312 in, Carbide (TPMR322ENF-AC820P)
- STARRETT Outside Micrometer, 0" to 1"Range, Ratchet (V436.1MXRL-25)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (99188-07-09)
- DYNAMIC Tools 5/16" Loop Handle Hex Key, 9" Long (D043410)
- DYNAMIC Tools 10mm Loop Handle Hex Key, 9" Long (D043311)
- DYNAMIC Tools 6mm Loop Handle Hex Key, 9" Long (D043309)
- DYNAMIC Tools 5/64" Loop Handle Hex Key, 9" Long (D043401)
- DYNAMIC Tools 2.5mm Loop Handle Hex Key, 9" Long (D043302)
- DYNAMIC Tools 1/8" Loop Handle Hex Key, 9" Long (D043404)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 5 mm Tip Size (BLM5)
- Dynamic Hex Keys & Hex Key Sets