Shop All Bit Sockets
Dynamic
Tools 3/8"Dr SAE Hex Head, 7/32" Bit Standard Length, Chrome Socket
Mfr # D006056
Zoro # G400844621
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Jul-32
Product Information
- Brand Dynamic
- MFR # D006056
- Zoro # G400844621
- UPC # 67965072367
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | Jul-32 |
Description
Size: 7/32". Bit length (inches): 0.87. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Typhoon Pro With 12 Extension (TYP2501-12)
- PROTO 3/8" Drive, 12" Breaker Bar, Full Polish (J5266)
- KD TOOLS 3/8" Drive Standard/Deep Impact Socket Set Manganese Phosphate Coating (84919N)
- HOUGEN 15MM RotaCut Hole Cutter (11215)
- DYNAMIC Tools 3/8" Drive Torx® Head, T30 Long Bit, Chrome Finish Socket (D006730)
- DYNAMIC Tools 3/8" Drive Torx® Head, T40 Long Bit, Chrome Finish Socket (D006740)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 3/8" Long Bit, Chrome Finish Socket (D013462)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/8" Long Bit, Chrome Finish Socket (D006462)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 10mm Long Bit, Chrome Finish Socket (D006410)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/8" Bit Standard Length, Chrome Socket (D013070)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER 6" LENG (GP29206F)
- Dynamic Sockets & Ratchets