Shop All Sockets
Dynamic
Tools 3/8"Dr SAE 1/2" Flex Head, Crow Foot Flare Nut Socket, Chrome
Mfr # D008646
Zoro # G500870773
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
Product Information
Dimensions
Size | 1/2" |
Description
Size: 1/2". 3/8" Drive. Ideal for hydraulic, fuel, air and brake line applications. 200-degree folding head provides excellent access in confined spaces. Traditional flare nut wrench and crow foot function. Chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP KIT)
- DRILL AMERICA 11/16" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X11/16)
- DRILL AMERICA 1" HSS Straight Shank Straight Flute Chucking Reamer (DWRR1INCH)
- URREA Steel octogonal sledge hammer 3Lb with 16" handle (1434EG)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 13mm Deep Length, Chrome Socket (D016213)
- DYNAMIC Tools 1/2" Drive 12 Point Metric, 23mm Standard Length, Chrome Socket (D015123)
- DYNAMIC Tools 2-3/4" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099482)
- DYNAMIC Tools 1/4" Drive 6 Point Metric, 4mm Deep Length, Chrome Finish Socket (D003204)
- DYNAMIC Tools 1-1/2" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099448)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 7/8" Deep Length, Chrome Finish Socket (D008528)
- TEKTON 1/2 Inch Drive x 9/16 Inch 6-Point Socket (SHD22014)
- Dynamic Sockets & Ratchets