Shop All Sockets
Dynamic
Tools 3/8"Dr Metric 17mm Flex Head, Crow Foot Flare Nut Socket, Chrome
Mfr # D008767
Zoro # G300870973
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17mm
Product Information
Dimensions
Size | 17mm |
Description
Size: 17mm. 3/8" Drive. Ideal for hydraulic, fuel, air and brake line applications. 200-degree folding head provides excellent access in confined spaces. Traditional flare nut wrench and crow foot function. Chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, .061"-.25", 190 pcs. (101100400)
- DYNAMIC Tools 24" Pry Bar With Comfort Handle (D056424)
- GREENLEE Strut Shear, 30 Tonf, 3 A (GLSSEHPKIT-B)
- VEGA Phillips 2 Power Bit x 2" Drywall Inden (150P2C)
- DYNAMIC Tools 3/8"Dr Metric 13mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008763)
- DYNAMIC Tools 3/4" Drive 12 Point SAE, 1" Standard Length, Chrome Socket (D022432)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 5/16" Deep Length, Chrome Finish Socket (D008510)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 19mm Standard Length, Chrome Socket (D008019)
- DYNAMIC Tools 1/2" Drive 12 Point Metric, 19mm Deep Length, Chrome Socket (D015719)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 17mm Universal Joint Socket, Chrome (D008717)
- MILWAUKEE TOOL 1/4 in. Drive 6mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9044)
- Dynamic Sockets & Ratchets