Shop All Sockets
Dynamic
Tools 3/8"Dr Metric 10mm Flex Head, Crow Foot Flare Nut Socket, Chrome
Mfr # D008760
Zoro # G000871041
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10mm
Product Information
Dimensions
Size | 10mm |
Description
Size: 10mm. 3/8" Drive. Ideal for hydraulic, fuel, air and brake line applications. 200-degree folding head provides excellent access in confined spaces. Traditional flare nut wrench and crow foot function. Chrome finish for maximum resistance against corrosion. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 3JT Mount Size, Steel (CBB-13 J3)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.77"L, GP Phenolic (0070-C)
- PROTO Forcing Screw, 12 in L, 11-1/16 in Thread (J4235S)
- DRILL AMERICA 3/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/16)
- DYNAMIC Tools 2-3/4" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099482)
- DYNAMIC Tools 1/4" Drive 12 Point SAE, 9/16" Standard Length, Chrome Socket (D003418)
- DYNAMIC Tools 3/8" Drive 12 Point Metric, 14mm Standard Length, Chrome Socket (D009114)
- DYNAMIC Tools 1/4" Drive 12 Point SAE, 1/4" Standard Length, Chrome Socket (D003408)
- DYNAMIC Tools 3/8" Drive 12 Point SAE, 3/4" Deep Length, Chrome Finish Socket (D009624)
- DYNAMIC Tools 1/4" Drive Sliding T-handle, Chrome Finish, 4.49" Long (D001500)
- TEKTON 1/4 Inch Drive x 5 mm Deep 12-Point Socket (SHD03304)
- Dynamic Sockets