Shop All Socket Sets
Dynamic
Tools 3/8"Dr 7Pcs Metric, Long Ball Nose, Hex Socket Set, 4mm -10mm
Mfr # D010025
Zoro # G400844478
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynamic
- MFR # D010025
- Zoro # G400844478
- UPC # 67965074804
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
If you're looking for the best socket set, the Dynamic D010025 Tools 3/8"Dr 7Pcs Metric, Long Ball Nose, Hex Socket Set is your answer. This long ball nose hex set includes 4mm through 10mm metric sizes. It features a drive type of hex and has a chrome finish for maximum resistance against corrosion. The large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. It also comes with knurled ring that provides superior grip for quick removal of sockets from ratchets and attachments. When it comes to socket sets, look no further than the Dynamic D010025 Tools 3/8"Dr 7Pcs Metric, Long Ball Nose, Hex Socket Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN11/16)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-59031)
- WILLIAMS Williams Pipe Chain Wrench, 24" (JHW40224)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Flare Nut Socket Set, 3/8" - 3/4" (D010029)
- DYNAMIC Tools 3 Piece 1/4" Hex Socket Driver Adapter Set (D112000)
- DYNAMIC Tools 1/2" Drive 19 Piece 6 Point Std, Metric Socket Set, 10mm - 28mm (D018004)
- DYNAMIC Tools 1/2" Drive 7 Piece, Metric Long, Hex Socket Set, 6mm - 19mm (D018015)
- DYNAMIC Tools 1/2" Drive 7 Piece, Metric Standard, Hex Socket Set, 6mm - 19mm (D018014)
- DYNAMIC Tools 3/8" Drive 13 Piece 12 Point, Standard SAE Socket Set, 1/4" - 1" (D010002)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91107)
- Dynamic Socket Sets